60 x 30-1/4 x 61-1/2 in. Tub & Shower Wall in White
All Pro™ 60 x 30-1/4 x 61-1/2 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Caulk is required in both vertical and horizontal wall seams to finish installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Includes age-in-place factory installed backers for later grab bar installation
- Compatible with Performa bath (71041110, 71041120, 71041112, 71041122)
- Convenient shelves and 18" towel bar
- Modular design allows it to be moved around corners and through doorways with ease
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Brand Model Compatibility:
- 61041110 and 61041120
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- All Pro™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Product Type:
- Bathtub Wall
- UL Listed:
- UL 2818 Gold
- Wall Installation:
- Direct-to-Stud
- Width:
- 30 in