DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Fits all Accord Showers, Series 7224, 7225, 7226, and 7227
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

Sterling Plumbing Group Accord® 1-1/4 x 36 in. Shower End Wall Set

S72245100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
71-1/4 in
IAPMO Listed
Yes
Length
1-1/4 in
Material
Vikrell
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY