DESCRIPTION

  • Optimized siphonic flush action maximizes bulk waste removal

Sterling Plumbing Group Stinson® 1.28 gpf Elongated Tank Toilet

S4020910

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Collection
Stinson®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Left Hand Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
WaterSense Labeled
Yes

Starting at
$93.5
EACH
  • QUANTITY