DESCRIPTION

Sterling Plumbing Group Stinson® 1.6 gpf Elongated Bowl Toilet

S403370

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Stinson®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
10-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
8-3/4 in
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY