DESCRIPTION

  • Attractive and compact tank styling
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Ideal for any bathroom
  • One flush cleansing limited guarantee

Sterling Plumbing Group Windham™ 1.28 gpf Toilet Tank

S404544

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
16-7/8 in
IAPMO Listed
No
Length
9-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
9-3/4 in

Starting at
$107.0
EACH
  • QUANTITY