DESCRIPTION
- Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
- Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
- Elongated bowl has an extended rim length for comfortable use by adults
- Large 9" x 8" water surface keeps bowl clean and reduces odor
- Limited 5-year warranty
- Optimized siphonic flush action maximizes bulk waste removal
- Three-bolt quick-connect installation system
- Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards
Sterling Plumbing Group Windham™ 1.28 gpf Elongated Toilet
S404700
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.2
- Application
- Residential
- BAA Compliant
- No
- Bowl Only - FEI
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1
- Collection
- Windham™
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.28 gpf
- Flow Rate Range
- 1.0 - 1.28 gpf
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Chrome
- Handle Type
- Lever
- Height
- 29 in
- IAPMO Listed
- Yes
- Length
- 29-1/4 in
- MA Approved
- No
- Material
- Vitreous China
- Tank Only - FEI
- No
- Toilet Bowl Shape
- Elongated
- Toilet Rough-In
- 12 in
- Toilet Type
- Two Piece
- WaterSense Labeled
- Yes
- Width
- 10-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday