DESCRIPTION

  • Dual Force technology allows choice of .8 or 1.6 gallon flush
  • Two-button actuator provides easy-to-use flushing options

Sterling Plumbing Group Rockton™ 1.6 gpf Round Bowl Toilet

S4020210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
Yes
Collection
Rockton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$133.26
EACH
  • QUANTITY

DOCUMENTS