DESCRIPTION

  • Dual Force technology allows choice of .8 or 1.6 gallon flush
  • Two-button actuator provides easy-to-use flushing options

Sterling Plumbing Group Rockton™ 1.6 gpf Elongated Tank Toilet

S4020220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Collection
Rockton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
Yes

Starting at
$136.08
EACH
  • QUANTITY