DESCRIPTION

  • Oval basin
  • Pro Force technology delivers consistent, reliable flushing power
  • Three bolt quick connect installation system
  • Toilet seat not supplied

Sterling Plumbing Group Windham™ 1.6 gpf Round Two Piece Toilet

S40301547

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Length
29-1/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
12 in
Toilet Bowl Shape
Round
Toilet Rough-In
14 in
Toilet Type
Two Piece, Wall Mount
WaterSense Labeled
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY