DESCRIPTION

  • One-flush performance limited guarantee

Sterling Plumbing Group Riverton™ 1.6 gpf Elongated Bowl Toilet

S4042100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
Yes
Collection
Riverton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-3/16 in
Toilet Bowl Shape
Elongated
Toilet Rough-In
10 in
Toilet Type
Two Piece
WaterSense Labeled
No

Starting at
$141.19
EACH
  • QUANTITY

DOCUMENTS