• Cart

DESCRIPTION

  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Limited 5-year warranty
  • One flush performance limited guarantee
  • Three-bolt quick-connect installation system
  • Toilet seat not included
  • Uses only 1.6 gallons of water per flush and meets today's strict water conservation standards

Sterling Windham™ 1.6 gpf Elongated Toilet

S402215

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Chrome
Handle Type
Trip Lever
Height
29 in
IAPMO Listed
No
Length
29-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
16-7/8 in

Starting at
Call for Pricing
  • QUANTITY