• Cart

DESCRIPTION

  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • One-flush performance limited guarantee
  • Optional liner minimizes condensation on the outside of the toilet tank

Sterling Riverton™ 1.6 gpf Toilet Tank

S404522

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Sterling Plumbing Group S40301547 Toilet Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Riverton™
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
7-1/2 in
IAPMO Listed
No
Length
18-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
18-1/8 in

Starting at
Call for Pricing
  • QUANTITY