• Cart

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Generous: 19" basin
  • Limited 5-year warranty
  • Self-rimming style
  • Single hole faucet drilling

Sterling Modesto™ 1-Hole Topmount Round Lavatory Sink

S441901

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Modesto™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 17-1/4 in
Shape
Round

Starting at
Call for Pricing
  • QUANTITY