DESCRIPTION

  • 12 1/4" x 13 1/4"
  • Features a drain hole opening allowing the drain to be used without removing the rack
  • Protects bottom of basin from objects that would damage the surface
  • Rests on non-abrasive plastic feet which will not harm the basin finish

Sterling Plumbing Group 12-1/4 in. Bottom Basin Rack

S11861

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
12-1/4 in
Material
Stainless Steel
Width
13-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.56
EACH
  • QUANTITY