DESCRIPTION

  • Convenient height for ease and comfortable use
  • Hold up to 300 lbs
  • Integrated handles for easy transport
  • Provides versatility inside and outside of the shower
  • Sized to fit perfectly in any showering space
  • Smooth and sleek design makes it an attractive addition

Sterling Plumbing Group Accord® 13-1/8 in. Freestanding Shower Seat

S72186104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
300 lb
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
17-3/8 in
IAPMO Listed
No
Length
21-3/8 in
Material
Solid Vikrell®
Width
13-1/8 in

Starting at
$113.05
EACH
  • QUANTITY