DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • For use with Windham™ or Riverton™ tanks
  • Limited 5-year warranty
  • One flush performance limited guarantee
  • Uses only 1.6 gallons of water per flush

Sterling Plumbing Group Windham™ Elongated Toilet Bowl

S404210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Sterling Plumbing Group Windham and Riverton Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-3/16 in
Toilet Bowl Length
29-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
10-1/2 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
$144.05
EACH
  • QUANTITY