DESCRIPTION

Sterling Plumbing Group Stinson® 1.6 gpf Elongated Bowl Toilet

S403070

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Stinson®
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
16-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
10-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

Starting at
$138.82
EACH
  • QUANTITY