DESCRIPTION
- Basin depth: 5-1/2"
- Drain opening: 2"
- Made from 20 gauge stainless steel with a buffed basin finish and durable satin finish
- One-hole faucet punching
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
Sterling Plumbing Group SilentShield 15 X 15 In. Bar Sink
SB1551
Faucet Installation:
1 HoleSPECIFICATIONS
- ADA Compliant
- No
- Collection
- SilentShield
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 5-1/2 in
- Drain Location
- Center
- Drain Opening
- 2 in
- Faucet Installation
- 1 Hole
- Gauge
- 20
- Installation Type
- Drop-In
- Material
- Stainless Steel
- NSF Certified
- Yes
- Number Of Bowls
- 1
- Overall Sink Size
- 15 in x 15 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday