DESCRIPTION

  • 22 gauge stainless steel
  • 3 5/8" drain opening
  • Bowl Size: 13 1/4" x 11" x 5 1/2"

Sterling Plumbing Group SilentShield 15 X 15 In. Bar Sink With Large Drain

SB1532

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
Collection
SilentShield
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
2 Hole
Gauge
22
Installation Type
Drop-In
Material
Stainless Steel
NSF Certified
Yes
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 5-1/2 in

Starting at
$64.14
EACH
  • QUANTITY