DESCRIPTION

  • Basin depth: 5-1/2"
  • Drain opening: 2"
  • Made from 22 gauge stainless steel with a buffed basin finish and durable satin finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Strainer included
  • Two-hole faucet punching

Sterling Plumbing Group SilentShield 15 X 15 In. Bar Sink With Strainer

SB155B2

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
Collection
SilentShield
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
2 in
Faucet Installation
2 Hole
Gauge
23
Installation Type
Drop-In
Material
Stainless Steel
NSF Certified
Yes
Number Of Bowls
1
Overall Sink Size
15 in x 15 in x 5-1/2 in

Starting at
$82.21
EACH
  • QUANTITY