DESCRIPTION

  • Basin depth: 8"
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-3/4"
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • This undermount design Includes 1/2" reveal or no-reveal option

Sterling Springdale® 16 x 20 in. Single Bowl Undercounter Kitchen Sink

S11449NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Springdale®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/4 in x 20-1/2 in
Shape
Rectangular
Width
18-1/2 in

Starting at
$225.94
EACH
  • QUANTITY