DESCRIPTION

  • Bath only installation not recommended and install bath with wall set
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 15" apron
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No caulking required in the seams

Sterling Plumbing Group Accord® 17-1/4 in. Right-Hand Above Floor Drain Bath Tub

S71141122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
34 gal
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
17-1/4 in
Installation Type
Apron Front
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY