DESCRIPTION

  • Contemporary design lines inspired by handcrafted sinks
  • Deep basin: 8-1/4"
  • Drain opening: 3-5/8"
  • Includes 1/2" reveal or no-reveal option
  • Luster finish
  • Overall size: 32" x 18"
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Stainless steel: 18 gauge

Sterling Plumbing Group Carthage™ 18 ga 2-Bowl Undermount Kitchen Sink

S11445NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-1/16 in x 15-3/4 in x 8-1/4 in
CSA Certified
CSA B45.4
Collection
Carthage™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-9/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32 in x 18 in
Right Bowl Size
14-1/16 in x 15-3/4 in x 8-1/4 in
Sink Size Range
31 in - 35 in

Starting at
$378.45
EACH
  • QUANTITY