DESCRIPTION

  • Bowl Size: 17" x 10 7/8" x 4 7/8"
  • Color/Finish: White
  • Sanibel
  • Vitreous china

Sterling Plumbing Group Sanibel™ 20-1/4 x 17-1/4 x 8 in. Oval Lavatory Sink

S442008

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 10-7/8 in x 4-7/8 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Sanibel™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 17-1/4 in x 8 in
Shape
Oval

Starting at
$81.27
EACH
  • QUANTITY