DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Barrier-free and wall-hung installation
  • Can be installed with concealed arm carriers
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • Generous: 21" x 22" basin
  • Heavy-gauge steel hangers
  • Limited 5-year warranty

Sterling Worthington™ 20 15/16 x 21 3/4 InAda Wallmount Lavatory Sink

S442034

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13 in x 14-1/4 in x 3 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Worthington™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-15/16 in x 21-3/4 in
Shape
Rectangular

Starting at
$131.95
EACH
  • QUANTITY