DESCRIPTION
- Basin depth of 8" and double equal basins
- Drain opening: 3-5/8"
- Made from 20 gauge stainless steel with a durable satin finish
- Rolled outer rim for safe handling and increased rim durability
- Self-rimming style with curved deck design
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- Three-hole faucet punching
Sterling Plumbing Group Southhaven® 20 ga 2-Bowl Topmount Kitchen Sink with Center Drain
S11402NA
Faucet Installation:
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Bowl Size Single Or Left
- 14 in x 15-1/8 in x 8 in
- CSA Certified
- CSA B45.4
- Center Size
- 8 in
- Collection
- Southhaven®
- Color Finish
- Satin Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 8 in
- Drain Location
- Center
- Drain Opening
- 3-5/8 in
- Faucet Installation
- 3 Hole
- Gauge
- 20
- Installation Type
- Self-Rimming/Drop-In
- Material
- Stainless Steel
- Number Of Bowls
- 2
- Overall Sink Size
- 33 in x 22 in
- Right Bowl Size
- 14 in x 15-1/8 in x 8 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday