DESCRIPTION

  • Bowl depth: 9"
  • Includes mounting hardware
  • Overall: 23 3/8" x 18 1/4" x 33"
  • With overflow

Sterling Plumbing Group Southampton™ 23-3/8" x 18-1/4" Lavatory Basin with 4 in. Centers

S446424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Southampton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 18-1/4 in x 9 in
Pedestal Only - FEI
No
Shape
Other
Vessel Only - FEI
Yes

Starting at
$104.71
EACH
  • QUANTITY