DESCRIPTION

  • Basin depth: 8"
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-3/4"
  • Includes 1/2" reveal or no-reveal option
  • Overall size: 24" x 18"
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling McAllister® 24 x 18 x 8 in. Under-Mount Single Bowl Sink

S11447NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23-3/8 in x 17-11/16 in x 8 in
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
2
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Sink Size Range
20 in - 25 in

Starting at
$303.2
EACH
  • QUANTITY