DESCRIPTION

  • Basin depth: 8"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a durable satin finish
  • Self-rimming style with curved deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Three-hole faucet punching

Sterling Plumbing Group Southhaven® 25 x 22 in. Single Basin Sink

S114053NA

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
25 in x 22 in x 8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Southhaven®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Gauge
2
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$209.91
EACH
  • QUANTITY