DESCRIPTION

  • Basin depth: 8-3/8"
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Drain opening: 3-3/4"
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four-hole faucet knockouts are pre-drilled in every sink to accommodate a wide variety of faucet types
  • Made from Solid Vikrell® material with color molded throughout

Sterling Maxeen™ 25 x 22 in. Single Bowl Kitchen Sink

SSC2522SBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2, ANSI Z124.6
ASTM Specifications
ASTM E-162, ASTM E-662
Bowl Size Single Or Left
21-3/4 in x 16 in x 8-3/8 in
CSA Certified
CSA B45.1
Center Size
12 in
Collection
Maxeen™
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Self-rimming/Drop-in
Material
Vikrell®
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$246.91
EACH
  • QUANTITY