DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Basin depth: 6"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a luster finish
  • Rolled outer rim for stronger and safer installation
  • Self-rimming style
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Middleton® 25 x 22 x 6 in. Single Bowl Basin Kitchen Sink

S146314NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Middleton®
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$90.25
EACH
  • QUANTITY