DESCRIPTION

  • Basin depth: 7"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a durable satin finish
  • Self-rimming style with modern deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Three-hole faucet punching

Sterling Plumbing Group Middleton® 25 x 22 x 7 in. Single Bowl Stainless Steel Kitchen Sink

S14710

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-1/4in x 7 in
CSA Certified
CSA B45.4
Collection
Middleton®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$131.44
EACH
  • QUANTITY