DESCRIPTION

  • Bowl size: 25" x 22" x 7"
  • Color/Finish: Stainless Steel
  • Curved deck design
  • Gauge: 20
  • Includes SilentShield® sound-absorption technology
  • Satin deck and luster bowls

Sterling Plumbing Group Southhaven® 25 x 22 x 8 in. 1-Pack 4-Hole Single Bowl Kitchen Sink

S114054NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Southhaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
2
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$209.91
EACH
  • QUANTITY