DESCRIPTION

  • Available in reverse basin configuration (11409-L)
  • Basin depth of 8" and double equal basins make this sink ideal for handwashing dishes
  • Conforms to ASME A112.19.3 and CSA B45.4 national consensus standards
  • Drain opening: 3-3/4"
  • Includes 1/2" reveal or no-reveal option
  • Made from 18 gauge stainless steel with a luster finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • This offset design enhances the functionality and beauty of the kitchen

Sterling McAllister® 29 x 21 x 8-5/16 in. Double Bowl Under-Mount Kitchen Sink

S11409NA

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-1/4 in x 18-1/2 in x 8 in
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-5/16 in
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-3/4 in x 20-3/4 in
Right Bowl Size
14-1/4 in x 15-3/4 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
$372.46
EACH
  • QUANTITY