DESCRIPTION

  • Conforms to ASME A112.19.2 and CSA B45.1 national consensus standards
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • Ideal for any bathroom
  • Limited 5-year warranty

Sterling Plumbing Group Sacramento® 3-Hole Pedestal Lavatory Sink

S446124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Size Single Or Left
18-1/4 in x 11-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Sacramento®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-7/16 in x 18-1/4 in
Pedestal Only - FEI
Yes
Shape
Oval
Vessel Only - FEI
No

Starting at
$114.87
EACH
  • QUANTITY