DESCRIPTION

  • ADA-adaptable when installed per the requirements
  • Barrier-free, wall-hung installation
  • Can be installed with concealed arm carriers
  • Crafted of Grade A vitreous china to provide a durable, non-porous product with a hard, glossy finish
  • Generous 21" x 22" basin
  • Heavy-gauge steel hangers
  • Limited 5-year warranty
  • Single-hole faucet drilling

Sterling Plumbing Group Worthington 3-Hole Wall Mount Oval Lavatory Sink

S4420310

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-1/4 in x 13-3/4 x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Worthington
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 21 in x 12-3/8 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY