DESCRIPTION

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Receptor only installation not recommended and install receptor with wall set

Sterling Plumbing Group Advantage™ 32 in. Shower Stall Base Only

S62011100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
72 in
IAPMO Listed
Yes
Length
32 in
Material
Vikrell®
Width
34 in

Starting at
Call for Pricing
  • QUANTITY