DESCRIPTION

  • Complete 3-piece wall set
  • Convenient shelving
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile look
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Ensemble™ 32 in. Tile Shower Wall Set

S71124100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
54 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
33-1/4 in

Starting at
Call for Pricing
  • QUANTITY