DESCRIPTION

  • Design includes a 1/2" reveal or no-reveal option
  • Limited lifetime warranty
  • SilentShield™ sound-absorption technology

Sterling Plumbing Group McAllister® 32 x 18 x 8.25 in. Double Basin Kitchen Sink

SJ11444NA

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
31 3/4 in x 20 3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-3/4 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 3/4 in x 20 3/4 in

Starting at
$234.98
EACH
  • QUANTITY