DESCRIPTION

  • 1/2" reveal or no-reveal option
  • 20 gauge stainless steel
  • 3 5/8" drain opening
  • Left Bowl Size: 14 1/8" x 15 3/4" x 8"
  • McAllister
  • Right Bowl Size: 14 1/8" x 15 3/4" x 8"

Sterling Plumbing Group McAllister® 32x 18 x 8-1/16 in. Under-Mount Sink

S11406NA

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14-1/8 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
2
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32 in x 18 in x 8-1/16 in
Right Bowl Size
14-1/8 in x 15-3/4 in x 8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$309.67
EACH
  • QUANTITY