DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Basin depth: 6"
  • Drain opening: 3-5/8"
  • Made from 20 gauge stainless steel with a luster finish
  • Rolled outer rim for stronger and safer installation
  • Self-rimming style
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Middleton® 33 x 22 in. 4-Hole 2-Bowl Kitchen Sink Bulk Pack

S146334FNA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
Middleton®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
23
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY