DESCRIPTION

  • 23 gauge stainless steel
  • 3 5/8" drain opening
  • Color/ Finish: Stainless steel
  • Left Bowl Size: 13 3/4" x 15 1/2" x 6"
  • Middleton
  • Right Bowl Size: 13 3/4" x 15 1/2" x 6"

Sterling Plumbing Group Middleton® 33 x 22 in.Double Bowl Sink

S146334NA

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-3/4 in x 15-1/2 in x 6 in
CSA Certified
CSA B45.4
Center Size
12 in
Collection
Middleton®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
23
Installation Type
Drop-in
IsAcceptableImage
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 6 in
Right Bowl Size
13-3/4 in x 15-1/2 in x 6 in

Starting at
$105.5
EACH
  • QUANTITY