DESCRIPTION

  • Basin depth of 7" and double equal basins are ideal for handwashing dishes
  • Drain opening: 3-5/8"
  • Made from 21 gauge stainless steel with a durable satin finish
  • Self-rimming style with modern deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Three-hole faucet punching

Sterling Plumbing Group Middleton® 33 x 22 x 7 in. Double Bowl Professional Sink

S147073NA

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-1/8 in x 7 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Middleton®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Gauge
21
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 15-1/8 in x 7 in
Sink Size Range
31 in - 35 in

Starting at
$169.94
EACH
  • QUANTITY