DESCRIPTION

  • Basin depth: 9"
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four hole faucet drilling
  • Made from Solid Vikrell® material with color molded throughout
  • Sink can be installed as self-rimming or undercounter installation

Sterling Plumbing Group Slope® 33 x 22 x 9 in. Double Equal Sink

S10424

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
ASME Specifications
ASME A112.19.3
ASTM Specifications
ASTM E162, ASTM E662
Bowl Size Single Or Left
16 in x 14 in x 9 in
CSA Certified
CSA B45.0, CSA B45.5
Collection
Slope®
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Self-rimming/Drop-in
Material
Vikrell®
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
$250.54
EACH
  • QUANTITY