DESCRIPTION

  • Color/Finish: White
  • Convenient shelving on backwall
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease

Sterling Plumbing Group Advantage™ 34 x 32 in. Shower Stall Set

S62010100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Length
34 in
Material
Vikrell
Width
32 in

Starting at
Call for Pricing
  • QUANTITY