DESCRIPTION

  • Abundant and recessed storage reduces the visual clutter
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Rounded interior space provides more room for the bather
  • Snap together installation and an audible click lets you know when the walls are properly installed and an audible click lets you know when the walls are properly installed
  • Unit consists of an 18" apron

Sterling Plumbing Group Accord® 36 in. Complete Wall Set with Age-in-Place Backers

S71164106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Height
74-1/2 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY