DESCRIPTION

  • 60" x 36" x 18 1/4"
  • Color/ Finish: White
  • Designed with an 18 1/4" apron
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Ensemble
  • Factory-installed, 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor or install costly fire protection or pest protection
  • Vikrell

Sterling Plumbing Group Ensemble™ 36 in. Left-Hand Above Floor Drain Bath Tub

S71101112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
18-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY