DESCRIPTION

  • Bath only installation not recommended and install with 71164100 wall set
  • Designed with an 20" apron
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

Sterling Plumbing Group Accord® 36 in. Left-Hand Drain Standard Bath Tub

S71161110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
70 gal
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Drain Location
Left
Installation Type
Snap-In
Length
60 in
Material
Solid Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY