DESCRIPTION

  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Receptor only installation not recommended and install receptor with wall set
  • Shower base only installation not recommended and install 72242100 and 72245100 wall set
  • Shower receptor: 36"

Sterling Plumbing Group Accord® 6-5/8 in. Shower Base

S72241100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
36 in
Material
Solid Vikrell®
Width
36 in

Starting at
Call for Pricing
  • QUANTITY