DESCRIPTION

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

Sterling Advantage™ 36 x 34 in. Shower End Wall Set

S62015100

Color Finish

 

SPECIFICATIONS

Collection
Advantage™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
66-1/4 in
IAPMO Listed
Yes
Length
36 in
Material
Solid Vikrell®
Width
34 in

Starting at
Call for Pricing
  • QUANTITY